Apply to be a TradeMaster!
Main product image of Universal Plastic Kitchen Side Spray Brushed Nickel
Magnifying glass
Hover image to zoom

Universal Plastic Kitchen Side Spray Brushed Nickel

Brand:
Danco
SKU:
89270
Rating:
(0)
Q&A:
(0)
Universal Plastic Kitchen Side Spray Brushed Nickel
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Brushed Nickel
Product Highlight: Used With
Universal

Description

–
Update your current side spray with this Danco traditional design in brushed nickel. The Danco Kitchen Side Spray features a stylish electric design that will give your fixtures a new updated look. It is crafted from a durable plastic construction that will endure the rigors of everyday use. It may be used to rinse dishes and sinks as it extends the flow of water from a faucet. It replaces thumb-control spray-head and provides high pressure directional power spraying. This spray head has a universal design and fits various faucet brands giving it maximum compatibility.

Features:
  • Constructed of durable plastic for strength and reliability
  • Provides high pressure directional power spraying
  • Replaces thumb-controlled spray-head
  • Universal style for maximum compatibility
  • Attaches to an existing spray hose
  • Electric design with a brushed nickel finish gives a new updated look to your kitchen
  • Chrome finish resists corrosion and tarnishing
  • Easy-to-clean spray head which will prevent mineral buildup
  • Easy "do it yourself" installation

Specs

–
Product Type:

Spray Head

Material:

Plastic

Finish:

Brushed Nickel

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy