Apply to be a TradeMaster!
Main product image of HydroForce Premium Universal Toilet Tank Flapper
Magnifying glass
Hover image to zoom

HydroForce Premium Universal Toilet Tank Flapper

Brand:
Danco
SKU:
HFL105
Rating:
(0)
Q&A:
(0)
HydroForce Premium Universal Toilet Tank Flapper
Magnifying glass
Hover image to zoom
$5.06 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Rubber
Product Highlight: Used With
Universal

Description

–
The HydroForce flapper features a water-tight design that resists leaks. It is made from high-quality rubber that can withstand harsh water conditions such as iron or hard water and resists war-page. The flapper has a universal design to fit almost any toilet.

Features:
  • Made of silicone for protection against corrosion and chlorine
  • Water-tight design resists leaks
  • Engineered to withstand extreme water conditions
  • Universal fit for most toilets
  • Fits both plastic and brass flush valves
Specifications:
  • Material: Rubber

Specs

–
Size:

2"

Type:

Flapper

Material:

Rubber

Used With:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy