Apply to be a TradeMaster!
Main product image of 1/2" Angle RLV 15 Lockshield Valve
Magnifying glass
Hover image to zoom
1/2" Angle RLV 15 Lockshield Valve
Magnifying glass
Hover image to zoom
003L0143 has been discontinued
Discontinued December 23, 2019
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Angle
Product Highlight: Max Pressure
10 Bar
Product Highlight: Max Temp (C)
120°C Max Temp

Description

–
By means of a lockshield valve type RLV every radiator can be shut off individually to allow trouble-free maintenance or repair without affecting other radiators in the system. A drain tap is available as an accessory for draining and filling the radiator with water.

Adjustment of the lockshield valve is by means of a 6mm Allen key.

Features:
  • Robust construction
  • Body finish matches all Danfoss radiator thermostat valve bodies
  • Available in 3/8”, 1/2” and 3/4” BSP sizes, and 15mm compression
  • Available in straight or vertical angle patterns
  • Unique drain-cock accessory available for use with RLV model

Specs

–
Application:

Hot Water

Size:

1/2"

Body Pattern:

Angle

Max Pressure:

10 Bar

Max Temp (C):

120°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm