Apply to be a TradeMaster!
Main product image of 1/8" 45° Street Elbow for RA 2000 Valves
Magnifying glass
Hover image to zoom

1/8" 45° Street Elbow for RA 2000 Valves

Brand:
Danfoss
SKU:
013L8300
Rating:
(1)
Q&A:
(0)
1/8" 45° Street Elbow for RA 2000 Valves
Magnifying glass
Hover image to zoom
$22.60 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
RA 2000 Valves

Description

–
Brass 45° street elbow with 1/8" NPT for pipe steam RA 2000 valves.

Specs

–
Application:

Accessory

Size:

1/8"

Material:

Brass

Connection Type:

Threaded

Elbow:

45 Degree

Used With:

RA 2000 Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Had a radiator that had no clearance.
Rick
New York
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy