Apply to be a TradeMaster!
Main product image of RAVK Thermostatic Operator, 77–149°F
Magnifying glass
Hover image to zoom
RAVK Thermostatic Operator, 77–149°F
Magnifying glass
Hover image to zoom
$259.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
RA 2000 Valves
Product Highlight: Temperature Range (F)
77°F to 149°F

Description

–
Self-acting thermostatic actuator primarily used for temperature control of small hot water cylinders (e.g. storage tanks) or heat exchangers in radiator heating systems.

Combined with RAV it is intended for temperature control in a mixing loop for hot water service. The controller closes on rising temperature.

Features
  • Closes on rising sensor temperature
  • Temperature range is 77 149 F
  • Mounts on either supply or return side of system
  • Sensor element can be fitted in any orientation
  • Dial can be set to limit or lock the setting range

Specs

–
Capillary Length:

6.5'

Application:

Operator

Used With:

RA 2000 Valves

Temperature Range (F):

77°F to 149°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy