Apply to be a TradeMaster!
Main product image of Aveo Tamper Tamperproof Thermostatic Sensor & Remote
Magnifying glass
Hover image to zoom

Aveo Tamper Tamperproof Thermostatic Sensor & Remote

Brand:
Danfoss
SKU:
015G4042
Rating:
(0)
Q&A:
(0)
Aveo Tamper Tamperproof Thermostatic Sensor & Remote
Magnifying glass
Hover image to zoom
$133.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
78.8 °F Max Temp

Description

–
Features
  • Gas technology - fastest and most precise temperature control
  • Highest-class Control Accuracy (CA 0.2 K) per amended EN215
  • Robust design, dedicated for industrial, commercial and public buildings
  • Facilities for limiting and locking temperature set-point
  • Frost protection setting

Specs

–
Max Temp (F):

78.8 °F

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy