Apply to be a TradeMaster!
Main product image of Aveo Operator (Valve Mounted Dial w/ Remote Sensor)
Magnifying glass
Hover image to zoom

Aveo Operator (Valve Mounted Dial w/ Remote Sensor)

Brand:
Danfoss
SKU:
015G4292
Rating:
(1)
Q&A:
(0)
Aveo Operator (Valve Mounted Dial w/ Remote Sensor)
Magnifying glass
Hover image to zoom
$104.82 each
In Stock
In Stock
Get 85 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
RA 2000 Valves
Product Highlight: Mount
Direct
Product Highlight: Temperature Range (F)
45°F to 86°F

Description

–
Danfoss offers a complete range of robustly constructed operators, suitable for practically all types of radiator/convector heating systems and installations.

  • Description: Valve mounted dial with remote sensor
  • Sensor: Remote
  • Capillary: 6'

Specs

–
Capillary Length:

6'

Application:

Accessory

Used With:

RA 2000 Valves

Sensor Type:

Remote

Mount:

Direct

Temperature Range (F):

45°F to 86°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Doesn't work for 2 pipe steam radiators

The "wire" between the regulator and the sensor is stiff and resists bending. It seems to be a tube that transmits the room temperature, However, it still passes too close to the radiator which heats and shuts off the steam before the room reaches the desired temperature. I don't know howthiswoud work with hot water but it doesn't work with steam.
Marcwojo
WI - Wisconsin
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy