Apply to be a TradeMaster!
Main product image of Solenoid Coil, 50/60 Hz (110/120V)
Magnifying glass
Hover image to zoom
Solenoid Coil, 50/60 Hz (110/120V)
Magnifying glass
Hover image to zoom
$58.27 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 110v

Description

–
Solenoid Coil, 50/60 Hz (110/120V)

Features:
  • Power supply: Alternating Current (a.c.)
  • Permissible voltage variation: 0% – -15%
  • Power consumption, inrush: 49 VA, holding: 28 VA, 16 W
  • Insulation of coil wire: Class H according to IEC 85
  • Enclosure, IEC 529:
  • Junction box versions: NEMA 2 ~ IP 12–32
  • Conduit boss versions: NEMA 4 ~ IP 54
  • Ambient temperature: -40 – 50 °C / -40 – 122 °F

Specifications:
  • Supply voltage 50HZ Max 110V
  • Supply voltage 60HZ Max 120V

Specs

–
Product Type:

Coil

Voltage:

120v

110v

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy