Apply to be a TradeMaster!
Solenoid Coil, 60 Hz (14W, 120V)

Solenoid Coil, 60 Hz (14W, 120V)

Brand:
Danfoss
SKU:
018F7663
Rating:
(0)
Q&A:
(0)
Solenoid Coil, 60 Hz (14W, 120V)
$54.52 each
In Stock
In Stock
Get 29 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
14 Watts

Specs

–
Product Type:

Coil

Voltage:

120v

Hertz:

60

Wattage:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy