Apply to be a TradeMaster!
Main product image of 3/4" Sweat Suction Drier DAS306SVV (30 Cubic Inches)
Magnifying glass
Hover image to zoom

3/4" Sweat Suction Drier DAS306SVV (30 Cubic Inches)

Brand:
Danfoss
SKU:
023Z1014
Rating:
(0)
Q&A:
(0)
3/4" Sweat Suction Drier DAS306SVV (30 Cubic Inches)
Magnifying glass
Hover image to zoom
$60.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Refrigerant Type
R-410A, R-22, R-134A, R-404A, R-12, R-507

Description

–
Overview:
Eliminator ® burn-out filter driers type DAS are used in the suction line to clean up refrigeration and AC-systems with flourinated refrigerants after a compressor motor burn-out.

The solid core, which is composed of 70% activated alumina and 30% Molecular Sieve, adsorbs harmfull acids as well as moisture. By adsorbing these acids, the DAS burn-out filter drier protects the new compressor against premature failure.

Features:
  • Solid core with 70% activated alumina and 30% Molecular Sieve for adsorption of acid and moisture
  • 2 Schraeder access valves to measure pressure drop across the drier
  • Available in sizes from 8 to 60 cubic inches
  • Corrosion resistant powder-painted finish
  • Available with solder (solid copper) and fl are connections
  • UL approved for MWP 500 psig (35 bar)
  • 120 mesh wire mesh provides solid particle retention with minimal pressure drop
  • Allows installation with any orientation provided the flow is in the arrow direction

Specs

–
Cubic Inches:

30

Connection Size:

3/4"

Connection Type:

Sweat

Refrigerant Type:

R-410A

R-22

R-134A

R-404A

R-12

R-507

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy