Apply to be a TradeMaster!
Main product image of 7/8" Sweat Suction Drier DAS607SVV (60 Cubic Inches)
Magnifying glass
Hover image to zoom

7/8" Sweat Suction Drier DAS607SVV (60 Cubic Inches)

Brand:
Danfoss
SKU:
023Z1019
Rating:
(0)
Q&A:
(0)
7/8" Sweat Suction Drier DAS607SVV (60 Cubic Inches)
Magnifying glass
Hover image to zoom
$79.32 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Connection Size
7/8" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
Hermetic burn-out filter driers type DAS are used in the suction line to clean up refrigeration and air conditioning systems after a compressor motor burn-out. The solid core, which is composed of 70% activated alumina and 30% Molecular Sieve, adsorbs harmful acids as well as moisture.

Specifications
  • Outlet connection type: Solder, ODF
  • Connection material: Copper
  • Core: Solid core
  • Refrigerants:
  • R1234yf
  • R125
  • R134a
  • R22/R407C
  • R23
  • R290
  • R32
  • R404A
  • R407A
  • R407F
  • R410A
  • R422B
  • R422D
  • R438A
  • R444B
  • R448A
  • R449A
  • R449B
  • R450A
  • R452A
  • R452B
  • R454B
  • R455A
  • R507A
  • R513A
  • R600
  • R1234ze(E)

Specs

–
Connection Size:

7/8"

Cubic Inches:

60

Connection Type:

Sweat

Refrigerant Type:

R-290

R-404A

R-410A

R-125

R-32

R-449A

R-407C

R-450A

R-448A

R-507

R-1234YF

R-407A

R-600

R-23

R-449B

R-22

R-134A

R-407F

R-507A

R-422B

R-422D

R-452A

R-438A

R-444B

R-513A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy