Apply to be a TradeMaster!
Main product image of 1-3/8" Sweat Suction Drier DAS609S (60 Cubic Inches)
Magnifying glass
Hover image to zoom

1-3/8" Sweat Suction Drier DAS609S (60 Cubic Inches)

Brand:
Danfoss
SKU:
023Z1020
Rating:
(0)
Q&A:
(0)
1-3/8" Sweat Suction Drier DAS609S (60 Cubic Inches)
Magnifying glass
Hover image to zoom
023Z1020 has been discontinued
Discontinued January 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
1-3/8" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
Hermetic burn-out filter driers type DAS are used in the suction line to clean up refrigeration and air conditioning systems after a compressor motor burn-out. The solid core, which is composed of 70% activated alumina and 30% Molecular Sieve, adsorbs harmful acids as well as moisture.

Specifications
  • Outlet connection type: Solder, ODF
  • Connection material: Copper
  • Core: Solid core
  • Refrigerants:
  • R125
  • R134a
  • R22/R407C
  • R23
  • R404A
  • R407A
  • R407F
  • R410A
  • R422B
  • R422D
  • R438A
  • R448A
  • R449A
  • R449B
  • R452A
  • R455A
  • R507A
  • R513A

Specs

–
Connection Size:

1-3/8"

Cubic Inches:

60

Connection Type:

Sweat

Refrigerant Type:

R-452A

R-125

R-507

R-22

R-507A

R-448A

R-449A

R-407A

R-134A

R-407F

R-23

R-410A

R-422D

R-404A

R-438A

R-513A

R-449B

R-422B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm