Apply to be a TradeMaster!
Main product image of 5/8" ODF Sweat DCB Bi-Flow Liquid Line Filter-Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

5/8" ODF Sweat DCB Bi-Flow Liquid Line Filter-Drier (16 Cubic Inches)

Brand:
Danfoss
SKU:
023Z1094
Rating:
(0)
Q&A:
(0)
5/8" ODF Sweat DCB Bi-Flow Liquid Line Filter-Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
3/8" Connection

Description

–

Overview:

Hermetic bi-flow filter driers, types DMB and DCB are for use in liquid lines on heat pumps. Hermetic bi-flow filter driers have built-in check valves which ensure that refrigerant liquid always flows through the filter driers from the outer side of the filter core towards the center. Thus all dirt particles are retained irrespective of flow direction.


DMB and DCB filter driers ensure fast and effective adsorption of moisture as well as organic and inorganic acids.


When building heat pump systems, the use of bi-flow filters can, depending on the type of system, save up to ten solder connections. This reduces production costs and the number of potential leakage points.

Available with flare and solder (cu-plated steel) connections.



Specs

–
Connection Type:

ODF

Cubic Inches:

16

Product Type:

Filter Drier

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy