Apply to be a TradeMaster!
Main product image of 3/8" ODF Sweat DCB Bi-Flow Liquid Line Filter-Drier, DCB083S (8 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF Sweat DCB Bi-Flow Liquid Line Filter-Drier, DCB083S (8 Cubic Inches)

Brand:
Danfoss
SKU:
023Z1433
Rating:
(0)
Q&A:
(0)
3/8" ODF Sweat DCB Bi-Flow Liquid Line Filter-Drier, DCB083S (8 Cubic Inches)
Magnifying glass
Hover image to zoom
023Z1433 has been discontinued
Discontinued March 20, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" ODF Solder DCB Bi-Flow Liquid Line Filter-Drier, DCB083S (8 Cubic Inches)
Brand:
Danfoss
SKU:023Z1086
(0)
Order by today, receive 11 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Refrigerant Type
R-12, R-22, R-410A, R-404A, R-507, R-134A

Description

–
Overview:
Hermetic bi-flow filter driers, types DMB and DCB are for use in liquid lines on heat pumps. Hermetic bi-flow filter driers have built-in check valves which ensure that refrigerant liquid always flows through the filter driers from the outer side of the filter core towards the center. Thus all dirt particles are retained irrespective of flow direction.

DMB and DCB filter driers ensure fast and effective adsorption of moisture as well as organic and inorganic acids.

When building heat pump systems, the use of bi-flow filters can, depending on the type of system, save up to ten solder connections. This reduces production costs and the number of potential leakage points.
Available with flare and solder (cu-plated steel) connections.

Specifications:
  • Length (In.) 5.6
  • Refrigerant Type R404A/R507
  • Connection Size 3/8 ODF
  • Cubic Inches 8
  • R12/R134a Capacity 2.1
  • R22/R410A Capacity 2.3
  • R404A/R507 Capacity 1.5

Specs

–
Product Type:

Filter Drier

Connection Type:

ODF

Connection Size:

3/8"

Refrigerant Type:

R-12

R-22

R-410A

R-404A

R-507

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need