Apply to be a TradeMaster!
Main product image of 1/2" ODF Sweat DMB Bi-Flow Liquid Line Filter Drier, DMB054S (5 Cubic Inches)
Magnifying glass
Hover image to zoom

1/2" ODF Sweat DMB Bi-Flow Liquid Line Filter Drier, DMB054S (5 Cubic Inches)

Brand:
Danfoss
SKU:
023Z1650
Rating:
(0)
Q&A:
(0)
1/2" ODF Sweat DMB Bi-Flow Liquid Line Filter Drier, DMB054S (5 Cubic Inches)
Magnifying glass
Hover image to zoom
$33.07 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ODF, Sweat Connection
Product Highlight: Refrigerant Type
R-404A, R-407C, R-32, R-290, R-22, R-134A, R-410A, R-507A

Description

–
Hermetic bi-flow filter drier, Type designation: DMB 054S, Inlet connection type: Solder, ODF, Outlet connection type: Solder, ODF

Specs

–
Cubic Inches:

5

Connection Size:

1/2"

Product Type:

Filter Drier

Connection Type:

ODF

Sweat

Refrigerant Type:

R-404A

R-407C

R-32

R-290

R-22

R-134A

R-410A

R-507A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy