Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" ODF EVR10 Normally Closed Solenoid Valve
Magnifying glass
Hover image to zoom

1/2" x 1/2" ODF EVR10 Normally Closed Solenoid Valve

Brand:
Danfoss
SKU:
032L1217
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" ODF EVR10 Normally Closed Solenoid Valve
Magnifying glass
Hover image to zoom
$118.86 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Body Pattern
Straight Thru
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
  • Normally closed
  • Solder connections
  • Coil not included

Specs

–
Product Type:

Solenoid Valve

Connection Size:

1/2"

Connection Type:

ODF

Max. Working Pressure:

655 PSI

Body Pattern:

Straight Thru

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy