Apply to be a TradeMaster!
5/8" ODF EVR15 Solenoid Valve without Manual Operation

5/8" ODF EVR15 Solenoid Valve without Manual Operation

Brand:
Danfoss
SKU:
032L1228
Rating:
(0)
Q&A:
(0)
5/8" ODF EVR15 Solenoid Valve without Manual Operation
$145.81 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight Thru
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
5/8" Connection

Specs

–
Product Type:

Solenoid Valve

Connection Size:

5/8"

Connection Type:

ODF

Max. Working Pressure:

460 PSI

Body Pattern:

Straight Thru

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy