Apply to be a TradeMaster!
Main product image of 3/8" ODF Normally Open Solenoid Valve (EVR6)
Magnifying glass
Hover image to zoom

3/8" ODF Normally Open Solenoid Valve (EVR6)

Brand:
Danfoss
SKU:
032L1290
Rating:
(0)
Q&A:
(0)
3/8" ODF Normally Open Solenoid Valve (EVR6)
Magnifying glass
Hover image to zoom
$160.26 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
3/8" ODF Normally Open Solenoid Valve (EVR6)

Specifications
  • Ambient temperature range (Max): 175°F
  • Ambient temperature range (Min): -40°F
  • Coil: No
  • Direction: Straightway
  • Max. Working Pressure: 655 psig
  • Outlet size: 3/8 in

Specs

–
Type:

Solenoid Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy