Apply to be a TradeMaster!
Main product image of 3/8" ODF EVR6 Normally Closed Solenoid Valve w/ Manual Stem
Magnifying glass
Hover image to zoom

3/8" ODF EVR6 Normally Closed Solenoid Valve w/ Manual Stem

Brand:
Danfoss
SKU:
032L7116
Rating:
(0)
Q&A:
(0)
3/8" ODF EVR6 Normally Closed Solenoid Valve w/ Manual Stem
Magnifying glass
Hover image to zoom
$210.78 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Body Pattern
Straight Thru

Description

–
  • Normally closed
  • Solder connections
  • Coil not included
  • Refrigerants: R22/R407C, R404A/R507, R410A, R134a, R407A, R23
  • Temperature of medium: –40 - +105°C (10 W / 12 W coil)
  • Max. 130C during defrosting
  • Min. opening differential pressure, EVR 2-3: 0.0 bar, EVR 6-22: 0.05 bar, EVR 25-32: 0.20 bar

Specs

–
Product Type:

Solenoid Valve

Connection Size:

3/8"

Connection Type:

ODF

Max. Working Pressure:

655 PSI

Body Pattern:

Straight Thru

Port Size:

15/64

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy