Apply to be a TradeMaster!
Main product image of 1-1/8" EVR 22 Normally Closed Solenoid Valve, 6.9 CV 9/16" Port
Magnifying glass
Hover image to zoom

1-1/8" EVR 22 Normally Closed Solenoid Valve, 6.9 CV 9/16" Port

Brand:
Danfoss
SKU:
032L7145
Rating:
(0)
Q&A:
(0)
1-1/8" EVR 22 Normally Closed Solenoid Valve, 6.9 CV 9/16" Port
Magnifying glass
Hover image to zoom
$317.94 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Connection Size
1-1/8" Connection
Product Highlight: Refrigerant Type
R-407C, R-410A, R-134A, R-507, R-404A, R-23, R-22

Description

–
Description:
EVR is a direct or servo operated solenoid valve for liquid, suction, and hot gas lines with fluorinated refrigerants. EVR valves are supplied complete or as separate components, i.e. valve body, coil and flanges, if required, can be ordered separately.

Features:
  • Complete range of solenoid valves for refrigeration, freezing and air conditioning plant
  • Suitable for all fluorinated refrigerants
  • Designed for media temperatures up to 105°C
  • MOPD up to 25 bar with 12 W coil
  • Flare connections up to 5/8 in.
  • Solder connections up to 2 1/8 in.
  • Extended ends for soldering make installation easy
  • It is not necessary to dismantle the valve when soldering in.
  • EVR are also available with flange connections

Specifications:
  • Type: EVR 22
  • N.C. (Normally Closed): N.C.
  • Inlet Size: 1-1/8"
  • Outlet Size: 1-1/8"
  • Port size: 9/16"
  • Solder connections
  • Coil not included

Specs

–
Product Type:

Solenoid Valve

Position:

Normally Closed

Connection Size:

1-1/8"

Refrigerant Type:

R-407C

R-410A

R-134A

R-507

R-404A

R-23

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy