Apply to be a TradeMaster!
Main product image of Solenoid Coil, 50/60 Hz (110V)
Magnifying glass
Hover image to zoom
Solenoid Coil, 50/60 Hz (110V)
Magnifying glass
Hover image to zoom
$22.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
Solenoid Coil, 50/60 Hz (110V)

Features:
  • Type: AB110C
  • Supply voltage [V] AC: 110
  • Enclosure rating IP: IP00
  • Coil connection: DIN Spade
  • Actuator size: 9 mm

Specs

–
Product Type:

Coil

Voltage:

110v

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy