Apply to be a TradeMaster!
Main product image of 110-120V Solenoid Coil, 8W
Magnifying glass
Hover image to zoom
110-120V Solenoid Coil, 8W
Magnifying glass
Hover image to zoom
$73.43 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
8 Watts
Product Highlight: Voltage
110-120V

Specs

–
Wattage:

8

Voltage:

110-120V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Solved my problem

My ice machine was not dropping the ice during harvest cycle. Several repair men couldn't figure it out and suggested that I buy a new machine. This part solved my problem and took about 20 minutes to install.
JC
Santa Fe, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as shown. Came immediately. Worked.

I only used the coil which matched the power spec stated. Thankyou. (No warranty implied. I checked the electrical characteristics to original part). Looks like this part should have a matching plunger. Would have been even easier if you could list those parts together. For other purchasers, this item can be rotated to 3 angles to match your use.
Electrical Engineer
Walnut Creek
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy