Apply to be a TradeMaster!
Main product image of KP36 SPDT Pressure Switch
Magnifying glass
Hover image to zoom

KP36 SPDT Pressure Switch

Brand:
Danfoss
SKU:
060-110891
Rating:
(1)
Q&A:
(0)
KP36 SPDT Pressure Switch
Magnifying glass
Hover image to zoom
$63.97 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Danfoss KP pressure switches are used for regulating, monitoring and alarm systems in industrial applications. The KP series are suitable for gaseous media and air. They are fitted with a single-pole switch changeover (SPDT), and can control single-phase ac motors of up to 2 kW directly.

Features:
  • Pressure ranges: -0.2 to 21 bar
  • High contact load - Ultra short bounce-time
  • Also available with gold plated contact systems
  • Media: Gaseous media and air
  • Enclosure IP44 when mounted with top cover and back plate
  • Also available with enclosure IP55 for OEM customers
  • Small dimensions - space saving - easy to install
  • Shock and impact resistant

Specs

–
Product Type:

Pressure Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would come back to SUPPLY HOUSE again and again

They have myriad products electronic, electro-mechanical for the manufacturing industry as well as other products for the construction industry. They have great prices always and are extremely courteous on the phone. They rock on timely delivery!
RAY
SAN MARCOS, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy