Apply to be a TradeMaster!
Main product image of KP15 1/4" SPDT Pressure Switch w/ 36" Cap
Magnifying glass
Hover image to zoom

KP15 1/4" SPDT Pressure Switch w/ 36" Cap

Brand:
Danfoss
SKU:
060-205991
Rating:
(0)
Q&A:
(0)
KP15 1/4" SPDT Pressure Switch w/ 36" Cap
Magnifying glass
Hover image to zoom
$576.21 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
149°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Switch Action
SPDT

Description

–

Pressure switch, Type: KP15, Contact function: SPDT, Pressure connection size: 1/4, Pressure connection type: Flare nut, Pressure Male/Female: Female, Cap. tube length fraction [in]: 36"


KP pressure switches are for use in refrigeration and air conditioning systems to give protection against excessively low suction pressure or excessively high discharge pressure. KP pressure switches are also used for starting and stopping refrigeration compressors and fans on air-cooled condensers.


A KP pressure switch can be connected directly to a single-phase AC motor of up to approx. 2 kW or installed in the control circuit of DC motors and large AC motors. KP pressure switches are fitted with a single-pole double-throw (SPDT) switch. The position of the switch is determined by the pressure switch setting and the pressure at the connector. KP pressure switches are available in IP30, IP44 and IP55 enclosures.


Features:

  • Ultra-short bounce time thanks to snap-action function (reduces wear to a minimum and increases reliability)
  • Manual trip function (electrical contact function can be tested without the use of tools)
  • Types KP 6, KP 7 and KP 17 with fail-safe double bellows element
  • Vibration and shock resistant
  • Compact design
  • Fully welded bellows element
  • High reliability both electrically and mechanically

Specs

–
Product Type:

Pressure Switch

Max Temp (F):

149°F

Min Temp (F):

-40°F

Connection Size:

1/4"

Switch Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy