Apply to be a TradeMaster!
Main product image of KP36 SPDT Pressure Switch 15-150#, M/R, 10 PSI
Magnifying glass
Hover image to zoom

KP36 SPDT Pressure Switch 15-150#, M/R, 10 PSI

Brand:
Danfoss
SKU:
060-214591
Rating:
(0)
Q&A:
(0)
KP36 SPDT Pressure Switch 15-150#, M/R, 10 PSI
Magnifying glass
Hover image to zoom
$109.14 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview:
Danfoss KP switches are used for regulating, monitoring and alarm systems in the industry. They provide automatic limit protection or manual reset limit protection for pressure systems. Can be used with steam, air, gaseous and liquid media. The pressure switches are fitted with singlepole changeover switch (SPDT). The position of the switch depends on the setting of the pressure switch and the pressure in the connector. KP thermostats are temperature-operated electric circuit breakers. The thermostats are fitted with single-pole changeover switch (SPDT) The position of the switch depends on the thermostat setting and sensor temperature. A KP thermostat can be connected and switch to single-phase alternating current motors of up to 2 kW.

Specifications:
  • Regulation range [bar] Pe: 1.00 - 10.50
  • Differential [bar]: 0.70
  • Reset function: Manual Max
  • Pressure connection type: NPT
  • Pressure connection size: 1/4-18
  • Enclosure rating IP: IP30
  • Max. Working Pressure [bar]: 17.0

Specs

–
Product Type:

Pressure Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy