Shop Klein Tools Limited Time Promotion
Main product image of KP-34 Manual Reset Pressure Switch
Magnifying glass
Hover image to zoom

KP-34 Manual Reset Pressure Switch

Brand:
Danfoss
SKU:
060-214891
Rating:
(0)
Q&A:
(0)
KP-34 Manual Reset Pressure Switch
Magnifying glass
Hover image to zoom
$170.19 each
In Stock
In Stock
Get 2 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not be exact representation of item.

Danfoss KP switches are used for regulating, monitoring and alarm systems in the industry. They provide automatic limit protection or manual reset limit protection for pressure systems. Can be used with steam, air, gaseous and liquid media. The pressure switches are fitted with single-pole changeover switch (SPDT). The position of the switch depends on the setting of the pressure switch and the pressure in the connector.

Features:
  • Wide regulating range
  • Small dimensions
  • Space-saving, easy to install in panels
  • Shock and impact resistant
  • Ultra-short bounce time
  • Limits wear to an absolute minimum and increases reliability
  • Snap action electrical contacts minimize chatter, bounce, and wear, and ensure long term electrical and mechanical reliability
  • Electrical connection from front of the unit. Makes rack mounting easier and also saves space
  • Suitable for alternating current and direct current
  • Screwed wiring, makes rewiring easy
  • Manual trip allows electrical function test without tools
  • Versions with automatic and manual reset available

Specifications:
  • Ambient temperature: -40 – 150 °F (175 °F for short period of time)
  • Media temperature: -40 – 212 °F
  • Sensor material: Tinned copper Cu/Sn5
  • Parts in contact with bellows: stainless steel
  • Parts in contact with pressure connection: free-cutting steel, nickel plated
  • Wire dimension: 12 AWG max.
  • Contact system: SPST (close on temp. rise), SPDT, contact material AgCdO
  • Contact load: Alternating current FLA: 0.5 ~ 16 A/120 V AC, 0.5 ~ 8 A/240 V AC
  • Contact load: Alternating current LRA: 96 A/120 V AC, 48 A/240 V AC
  • Contact load: Direct current: 240 V DC: 12W pilot duty
  • Enclosure: NEMA ~1 (when mounted on a flat surface with all unused holes covered)
  • Cable entry: Integral 1/2" female NPSM swivel cable connector, allows direct attachenments of 1/2" male pipe thread connector
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy