Apply to be a TradeMaster!
Main product image of Low Pressure Control
Magnifying glass
Hover image to zoom

Low Pressure Control

Brand:
Danfoss
SKU:
060-5233
Rating:
(0)
Q&A:
(0)
Low Pressure Control
Magnifying glass
Hover image to zoom
$112.09 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT
Product Highlight: Voltage
120v, 240v

Description

–
  • For air conditioning and refrigeration applications
  • Visible snap action contacts with manual trip "Finger Tip Test" for contact operation
  • Wide screen with large readable scale
  • Adjustable by standard refrigeration wrench
  • Suitable for most refrigerants
  • Automatic reset operation
  • 120/240VAC - 24 FLA; 144 LRA; maximum resistance load 24A; maximum pilot duty 720VA
  • Conn. Size: 36" Cap. w/ Flare Nut
  • Diff. PSIG: 10 to 58
  • Pressure Range PSIG: 6" to 108
  • Switch Action: SPDT

Specs

–
Capillary Length:

36"

Switch Action:

SPDT

Voltage:

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy