Apply to be a TradeMaster!
Main product image of KPU 5 Pressure Switch
Magnifying glass
Hover image to zoom
KPU 5 Pressure Switch
Magnifying glass
Hover image to zoom
$88.35 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
HFC, HCFC

Description

–
KPU pressure switches are for use on commercial refrigeration and air conditioning systems to give protection against excessively low suction pressure or excessively high discharge pressure. They are also used for starting and stopping refrigeration compressors and fans on air-cooled condensers.

KPU pressure switches are fitted with the Single-Pole Single-Throw (SPST) or Single-Pole Double-Throw (SPDT) switches, suitable for direct as well as indirect (with a contactor) control. KPU pressure controls are available in several pressure ranges and are compatible with non-aggressive, fluorinated refrigerants. Standard enclosure is NEMA1.

Features:
  • Designed with contractor input
  • Fingertip reset
  • High visibility contrast scale
  • Fail-safe bellows available
  • Durable, rust proof plastic cover
  • Universal mounting bracket
  • Snap action switch
  • Easy to maintain and access contacts with 24 FLA rating
  • Large connector area
  • Easy, direct replacements for most competitor controls
  • Finger-tip test for contact operatio

Specifications:
  • Type KPU 5
  • Refrigerant Type any HCFC and HFC
  • Pressure Range PSIG 100 to 465
  • Diff. PSIG 25 to 85
  • Cap Tube Length (In.) 36
  • Contact Type SPST (NO)
  • Reset Automatic
  • Diff. PSI 25 to 85

Specs

–
Product Type:

Pressure Switch

Refrigerant Type:

HFC

HCFC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy