Apply to be a TradeMaster!
Main product image of KPU 6B Pressure Switch
Magnifying glass
Hover image to zoom
KPU 6B Pressure Switch
Magnifying glass
Hover image to zoom
$108.86 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
HCFC, HFC

Description

–
KPU pressure switches are for use on commercial refrigeration and air conditioning systems to give protection against excessively low suction pressure or excessively high discharge pressure. They are also used for starting and stopping refrigeration compressors and fans on air-cooled condensers. KPU pressure switches are fitted with the Single-Pole Single- Throw (SPST) or Single-Pole Double-Throw (SPDT) switches, suitable for direct as well as indirect (with a contactor) control. KPU pressure switches are available in several pressure ranges and are compatible with refrigerants listed below. KPU 6W and KPU 6B are fail safe switches for high pressure refrigerants. Standard enclosure is ~NEMA 1.

Features:
  • Designed with contractor input
  • Fingertip reset
  • High visibility contrast scale
  • Fail-safe bellows available
  • Durable, rust proof plastic cover
  • Universal mounting bracket
  • Snap action switch
  • Easy to maintain and access contacts with 24 FLA rating
  • Large connector area
  • Easy, direct replacements for most competitor controls
  • Finger-tip test for contact operation

Specifications:
  • Connection 1/4" M Flare
  • Type KPU 6B
  • Refrigerant Type any HCFC and HFC
  • Pressure Range PSIG 100 to 600
  • Diff. PSIG 60
  • Contact Type SPDT
  • Reset Manual

Specs

–
Product Type:

Pressure Switch

Refrigerant Type:

HCFC

HFC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy