Apply to be a TradeMaster!
Main product image of KPU 15 Pressure Switch
Magnifying glass
Hover image to zoom
KPU 15 Pressure Switch
Magnifying glass
Hover image to zoom
$152.56 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Designed with contractor input
  • Fingertip reset
  • High visibility contrast scale
  • Fail-safe bellows available
  • Durable, rust proof plastic cover
  • Universal mounting bracket
  • Snap action switch
  • Easy to maintain and access contacts with 24 FLA rating
  • Large connector area
  • Easy, direct replacements for most competitor controls
  • Finger-tip test for contact operation


Specifications:
  • Connection: 1/4" M Flare
  • Type: KPU 15
  • Contact Type: SPST Dual Pressure (LP/HP)
  • Low Pressure Range: 6" to 108
  • Low Pressure Diff: 10 to 60
  • Low Pressure Reset: Automatic
  • High Pressure Range: 100 to 465
  • High Pressure Diff: 60
  • High Pressure Reset: Automatic

Specs

–
Product Type:

Pressure Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy