Apply to be a TradeMaster!
Main product image of MP 54 Differential Pressure Switch with 36" Capillary Tube
Magnifying glass
Hover image to zoom

MP 54 Differential Pressure Switch with 36" Capillary Tube

Brand:
Danfoss
SKU:
060B205391
Rating:
(0)
Q&A:
(0)
MP 54 Differential Pressure Switch with 36" Capillary Tube
Magnifying glass
Hover image to zoom
$263.20 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
Note: Image depicted is of model MP 54 060B205366.

Danfoss MP 54 and MP 55 oil differential pressure switches are used as safety switches to protect refrigeration compressors against low lubricating oil pressure. If the oil pressure fails, the switch will stop the compressor after a predetermined time period has elapsed.

MP 54 and MP 55 are used in refrigerating systems using HCFC and non-flammable HFC refrigerants. MP 54 has a fixed differential pressure setting. It also incorporates a thermal time relay with a fixed release time setting.

Product Features:
  • Ambient temperature range: -40° - 140°F
  • Cap. tube length: 36 in
  • Contact function: SPDT
  • Switch differential Maximum: 2.8 psi
  • Maximum working pressure: 245 psig
  • Control voltage: 240 or 120 V AC or DC
  • Electrical connection NPSM, Female
  • Pressure connection size: 1/4 in
  • Pressure connection type: Flare nut

Specs

–
Product Type:

Pressure Switch

Ambient Temperature:

-40° to 140°F

Max Pressure (PSIG):

245

Capillary Length:

36"

Voltage:

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy