Apply to be a TradeMaster!
Main product image of AKS 33 Pressure Transmitter (-14.50 to 174 PSI)
Magnifying glass
Hover image to zoom

AKS 33 Pressure Transmitter (-14.50 to 174 PSI)

Brand:
Danfoss
SKU:
060G2101
Rating:
(0)
Q&A:
(0)
AKS 33 Pressure Transmitter (-14.50 to 174 PSI)
Magnifying glass
Hover image to zoom
$340.02 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Pressure transmitter, Type: AKS 33, Pressure range [psi]: -14.50 - 174.00, Pressure range [bar]: -1.00 - 12.00, Pressure connection size: 1/4-18, Pressure connection type: NPT, Output signal [mA]: 4 - 20, Electrical connection size: Pg 9, Electrical connection: DIN-plug

Specifications:
  • + supply: Pin 1
  • - common: Pin 2
  • Accuracy, max. +/- FS [%]: 0.8 %
  • Accuracy, typical +/- FS [%]: 0.3 %
  • Adj. zero point and span: No
  • Ambient temperature range [°C] [Max]: 85 °C
  • Ambient temperature range [°C] [Min]: -40 °C
  • Ambient temperature range [°F] [Max]: 185 °F
  • Ambient temperature range [°F] [Min]: -40 °F
  • Approval: ATEX, CSA, GOST POCC, cUR
  • Approval comments: ATEX Ex nA IIA T3 Gc
  • Approval standard: 6967179, E227388, E31024
  • Compensated temp. range [°C] [Max]: 40 °C
  • Compensated temp. range [°C] [Min]: -30 °C
  • Compensated temp. range [°F] [Max]: 104 °F
  • Compensated temp. range [°F] [Min]: -22 °F
  • Electrical conn. Male/Female: Male and Female
  • Electrical connection: DIN-plug
  • Electrical connection size: Pg 9
  • Electrical connection standard: EN 175301-803-A
  • Enclosure rating IP: IP65
  • Flush diaphragm: No
  • High Clipping Level: 22.4
  • International Article Number: 5702422065906
  • Intrinsically safe: No
  • Low Clipping Level: 3.6
  • Medium temperature range [°C] [Max]: 85 °C
  • Medium temperature range [°C] [Min]: -40 °C

Specs

–
Product Type:

Miscellaneous

Pressure Range:

-14.50 to 170 psi

Supply Voltage:

9-32 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy