Apply to be a TradeMaster!
Main product image of AKS 33 Pressure Transmitter (-14.50 to 290.00 PSI)
Magnifying glass
Hover image to zoom

AKS 33 Pressure Transmitter (-14.50 to 290.00 PSI)

Brand:
Danfoss
SKU:
060G2102
Rating:
(0)
Q&A:
(0)
AKS 33 Pressure Transmitter (-14.50 to 290.00 PSI)
Magnifying glass
Hover image to zoom
$490.06 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
AKS 33 is a pressure transmitter that measures a pressure and converts the measured value to a 4-20 mA output signal.

Specs

–
Product Type:

Miscellaneous

Pressure Range:

-14.50 to 290.00 psi

Supply Voltage:

10-30 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy