Apply to be a TradeMaster!
Main product image of ESBE Type F, 3-Way Mixing Valve
Magnifying glass
Hover image to zoom

ESBE Type F, 3-Way Mixing Valve

Brand:
Danfoss
SKU:
065B8962
Rating:
(0)
Q&A:
(0)
ESBE Type F, 3-Way Mixing Valve
Magnifying glass
Hover image to zoom
$1,314.72 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3"
3"4"6"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Min Temp (F)
14°F Min Temp
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Flow Capacity (Cv)
175 Cv

Description

–
The ESBE 3 and 4-Way rotary valves type F are designed for mixing or diverting applications on heating and cooling systems. The valves are capable of controlling and distributing water or non-corrosive liquids on closed looped systems to different zones by either manual operation or automatically via electronic motor actuator and controller.

Features
  • The F series of valves are a rotary design allowing for flexibility in field piping layout. Applications:
  • Double mixing function for 4-Way valve, reducing the risk of condensation within heat source
  • Valve position face plate is printed on both sides and can be rotated allowing a choice of valve mounting positions
  • Easily adaptable with ESBE electronic motor actuator Series 90
  • Suitable fluid of 100% water or glycol mixture (maximum 50% glycol) for heating or cooling closed loop systems.

Specs

–
Size:

3"

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Min Temp (F):

14°F

Max Temp (F):

230°F

Flow Capacity (Cv):

175

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy