Apply to be a TradeMaster!
Main product image of ESBE 92-2EM Series Floating 3-Point Signal Motor Actuator w/ Aux. Switch
Magnifying glass
Hover image to zoom

ESBE 92-2EM Series Floating 3-Point Signal Motor Actuator w/ Aux. Switch

Brand:
Danfoss
SKU:
065F8959
Rating:
(0)
Q&A:
(0)
ESBE 92-2EM Series Floating 3-Point Signal Motor Actuator w/ Aux. Switch
Magnifying glass
Hover image to zoom
$631.68 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The ESBE 24 volt electronic series of motors are direct mounted actuators that rotate ESBE 3 & 4-way rotary valves for hydronic heating and cooling systems. The Series 90 actuator provides additional torque compared to the Series 60 and ARA series of actuators, and can be installed on all ESBE 3 & 4 way rotary valves, in sizes from 1/2" - 6" valves. The Series 90 motors also have linkage kits available capable of adapting to Viessmann, Honeywell, Centra DR/ZR, Landis & Staefa and TA VTR styles of valves.


Product features

  • Compact design
  • Direct mount actuator
  • Easy manual override of motor actuator
  • Adjustable rotation between 30-Degree to 180-Degree with internal cams
  • Floating 3-point and proportional signal operation
  • Several motors with an auxiliary contact switch activated through an adjustable cam

Specs

–
Running Time:

100 Seconds @ 60 Hz

Actuator Type:

Floating

Supply Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy