Apply to be a TradeMaster!
Main product image of 3/4" 2-Way VMT High Capacity Thermostatic Valve w/ Union Connections
Magnifying glass
Hover image to zoom

3/4" 2-Way VMT High Capacity Thermostatic Valve w/ Union Connections

Brand:
Danfoss
SKU:
065F8961
Rating:
(0)
Q&A:
(0)
3/4" 2-Way VMT High Capacity Thermostatic Valve w/ Union Connections
Magnifying glass
Hover image to zoom
$136.63 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
5.9 Cv
Product Highlight: Connection Type
Female Solder Union Connection

Description

–
The VMT is a 2-way valve used in controlling the flow of hot water within heating applications. The VMT valve can be installed in applications involving heating or chilled coils, hot water storage tank, plate heat exchanger or floor heating system. In the control of the VMT valve, a thermostatic operator type RAVV or RAVK or a 24VAC electric actuator type TWA-V or ABV can be mounted to the valve to regulate the temperature and flow through the valve. The VMT valves are available in 1/2”, 3/4”, and 1” sizes and the connections available are female solder unions for 1/2” and 3/4” and male threaded unions for 1”.

Features:
  • Seated valve
  • Brass body
  • Low and high flow capacities
  • 1/2” and 3/4” double solder union
  • Male NPT unions

Specs

–
Size:

3/4"

Application:

Hot Water

Flow Capacity (Cv):

5.9

Max Water Temp (°F):

250°F

Connection Type:

Female Solder Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy