Apply to be a TradeMaster!
Main product image of AKS 11 Temp Sensor PT-1000 w/ 11.5' Cable
Magnifying glass
Hover image to zoom

AKS 11 Temp Sensor PT-1000 w/ 11.5' Cable

Brand:
Danfoss
SKU:
084N0003
Rating:
(1)
Q&A:
(0)
AKS 11 Temp Sensor PT-1000 w/ 11.5' Cable
Magnifying glass
Hover image to zoom
$58.33 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Surface and duct sensor. The sensors are adjusted and meet the tolerance requirements of DIN IEC 751 class B.

Product Features
  • Temperature range: ?50 - +100°C.
  • Enclosure: IP 67.
  • Connection: PVC cable, 2 x 0.2 mm2

Specs

–
Product Type:

Temperature Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked as Intended

This was a specific sensor for an Evaporator at BJs retail location. A number of techs had gone out, but couldn't figure out why it was alarming high temps on occasion. Found out that it required a specific type of sensor. Found it here at Supply House and we are golden now.
Doc
Atlanta, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy