Apply to be a TradeMaster!
Main product image of TWA-A Actuator for Danfoss RA Zone Valves (24V, Normally Open)
Magnifying glass
Hover image to zoom

TWA-A Actuator for Danfoss RA Zone Valves (24V, Normally Open)

Brand:
Danfoss
SKU:
088H3111
Rating:
(1)
Q&A:
(0)
TWA-A Actuator for Danfoss RA Zone Valves (24V, Normally Open)
Magnifying glass
Hover image to zoom
$151.23 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open
Product Highlight: Used With
RA 2000 Valves
Product Highlight: Cord Length
120cm

Description

–
The TWA is a small actuator for electrical on/off - controls to activate several types of valves and floor heating manifolds. The actuator is equipped with a visual position indicator to show the open or closed position of the valve. The TWA range covers actuators for 24 V (SELV) or 230 V supply in both normally closed (NC) or normally open (NO) versions (valve positions with no supply voltage to the actuator), and the 24 V TWA for RA valves also comes in a NC/S-version with an end-switch.

Specs

–
Type:

TWA-A

Voltage:

24V

Position:

Normally Open

Used With:

RA 2000 Valves

Frequency:

50-60 Hz

Power Consumption:

2 VA (avg)

Cord Length:

120cm

Application:

Heating

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

DOES WHAT IT SHOULD

DOES WHAT IT SHOULD AT A FAIR PRICE
HVAC OHIO
OHIO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy