Apply to be a TradeMaster!
Main product image of TWA-V Thermal Actuator (24V)
Magnifying glass
Hover image to zoom

TWA-V Thermal Actuator (24V)

Brand:
Danfoss
SKU:
088H3120
Rating:
(0)
Q&A:
(1)
TWA-V Thermal Actuator (24V)
Magnifying glass
Hover image to zoom
$101.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The thermal actuator TWA-V range is used with electrical on/off-controls to activate several types of Danfoss valves with RAV and VMT/8 connection. The actuator is equipped with a visual position indicator to show the open or closed position of the valve. The actuators are made for either 24V (SELV) or 230V supply in both normally closed (NC) or normally open (NO) versions (valve positions with no supply voltage to the actuator).

Specs

–
Application:

Accessory

Voltage:

24V

Frequency:

50-60 Hz

Position:

Normally Closed

Power Consumption:

2 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this valve fit on the older rav models my existing valve body when pushed down it closes . so when this new actuator is powered with 24 volts the actuator will raise and allow flow thru and when de energized the valve will push down and close

Asked by sarge 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

they should work

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy