Apply to be a TradeMaster!
Main product image of 1000 Ft. RX-C Self Regulating Cable (240v)
Magnifying glass
Hover image to zoom
1000 Ft. RX-C Self Regulating Cable (240v)
Magnifying glass
Hover image to zoom
$7,735.39 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Voltage
240v

Description

–
The Danfoss RX-C self-regulating heating cable provides a continuous drain path for melting ice and snow to leave a roof through the gutters and into the down spouts. The power output of the conductive core material increases or decreases in response to ambient temperature changes and occurs at every point along the length of the cable. Two jackets, an inner jacket bonded to the core and a thermoplastic elastomer insulation jacket provides excellent dielectric strength and in combination with the over jacket provides excellent moisture resistance and protection from impact and abrasion damage.

Specs

–
Length (Feet):

1000'

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy