Apply to be a TradeMaster!
Main product image of DS-8C Remote Sensor/Controller for Roof & Gutter/Snow Melting Applications
Magnifying glass
Hover image to zoom

DS-8C Remote Sensor/Controller for Roof & Gutter/Snow Melting Applications

Brand:
Danfoss
SKU:
088L3045
Rating:
(0)
Q&A:
(0)
DS-8C Remote Sensor/Controller for Roof & Gutter/Snow Melting Applications
Magnifying glass
Hover image to zoom
$668.93 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 185°F

Description

–
The DS-8C controller is designed for roof and gutter and snow melting applications. It senses both moisture and temperature conditions in the gutter or down spouts. The sealed low voltage, remote mount precipitation sensor can be mounted in a down spout, on the back of a gutter, under the drip edge, up to 10 feet away, while keeping the main controller in a more convenient and protected location.

Features:
  • Housed in a weatherproof enclosure
  • Senses both moisture and temperature
  • Adjustable temperature trigger point
  • Expanded 30-90 min. & 2-6 hr. delay off drying time
  • Manual override capable
  • Selectable low temperature cutoff with unique Recover module
  • Super bright front panel power/activation LED indicator
  • Remote control and monitor capabilities
  • Easy to install
  • Two year warranty

Specs

–
Type:

Controller

Supply Voltage:

240v

120v

Temperature Range (F):

-40°F to 185°F

Approvals:

UL

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy