Apply to be a TradeMaster!
Main product image of PX Weatherproof Thermostat w/ Water Tight Enclosure
Magnifying glass
Hover image to zoom

PX Weatherproof Thermostat w/ Water Tight Enclosure

Brand:
Danfoss
SKU:
088L3422
Rating:
(0)
Q&A:
(0)
PX Weatherproof Thermostat w/ Water Tight Enclosure
Magnifying glass
Hover image to zoom
$245.54 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Temperature Range (F)
0°F to 120°F
Product Highlight: Mount
Wall

Description

–
The PX thermostat is designed for temperature control applications (pipe freeze protection, roof & gutter de-icing or snow melting) in ordinary areas. The unit is housed in a weatherproof NEMA 4X enclosure. The PX thermostat can be used in an ambient-sensing mod, line sensing mode or used to control a contactor coil.

Features:
  • Automatic activation-reduced operational costs
  • Remote bulb temperature sensing
  • Large, readily visible dial
  • Rugged, weather-resistant, water-tight enclosure
  • Built from corrosion-resistant materials

Specs

–
Type:

Thermostat

Supply Voltage:

120v

277v

Max Temp (F):

140°F

Temperature Range (F):

0°F to 120°F

Mount:

Wall

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy