The Day Savers – A National Tradesmen Day Contest
Main product image of 120 Ft. RX Roof & Gutter Kit (120v)
Magnifying glass
Hover image to zoom

120 Ft. RX Roof & Gutter Kit (120v)

Brand:
Danfoss
SKU:
088L3505
Rating:
(1)
Q&A:
(3)
120 Ft. RX Roof & Gutter Kit (120v)
Magnifying glass
Hover image to zoom
$185.09 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
120' Length
Product Highlight: Voltage
120v
Product Highlight: Wattage
535 Watts
Product Highlight: Max Temp (F)
220°F Max Temp
Product Highlight: Amperage
4.5 Amps

Description

Danfoss RX Cables provide the protection needed to prevent ice dams and build up from damaging RESIDENTIAL buildings, roofs, and gutters. Danfoss RX constant watt heating cables ensure maximum energy efficiency and are designed for use with metal or asphalt roofing. Durable and high quality materials provide excellent moisture, corrosion and impact protection. Simply plug the RX cables directly to the power receptacle.

Features:
  • Professional grade cable and AC plug
  • 100% aluminum foil screen
  • Electrical Shock Resistant (ESR)
  • High grade heating element
  • Durable and high quality materials provide excellent moisture, corrosion and impact protection
  • Tough UV rated cable will withstand the harshest conditions
  • Kit comes complete with necessary shingle and spacer clips
  • 2 year warranty

Kit Includes:
  • 120V, heating cable with grounded plug
  • 10 spacer clips included
  • 75 shingle clips
  • instruction manual
  • 6 ft. power lead

Specs

Length (Feet):

120'

Type:

Kit

Application:

Radiant Heat

Voltage:

120v

Wattage:

535

Max Temp (F):

220°F

Amperage:

4.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product easy instal

Complete kit makes install easy
Tim the handyman
Middletown Ct
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this a self-regulating or constant wattage cable?

Asked by Roger 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

This would be a constant wattage cable.

Was this review helpful to you?

Q: Can this cable touch itself/overlap during normal use? Most other cables suggest not to. I need to fill up an unground gutter with cable to keep it flowing. I would like to just shove it all the way through the pipe and then back the other way. It will touch itself. Thanks!

Asked by Clay 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

As per the install manual:Do not install RX Cable such that two black heating cables touch, overlap or cross each other. http://s3.supplyhouse.com/product_files/088L3500-install.pdf

Was this review helpful to you?

Q: Is the total length of this product 30' including the 6' power lead or is it 36' with 30' of it the actual heating cable?

Asked by Nick 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

36' total

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy