Apply to be a TradeMaster!
Main product image of 320 MFD Round Start Capacitor (125V)
Magnifying glass
Hover image to zoom

320 MFD Round Start Capacitor (125V)

Brand:
Danfoss
SKU:
117U5022
Rating:
(0)
Q&A:
(0)
320 MFD Round Start Capacitor (125V)
Magnifying glass
Hover image to zoom
$35.76 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: MFD
320 MFD

Description

–
Features:
  • Approval standard: CQC
  • Capacity of capacitor A: 320 MFD
  • Capacity of capacitor B: 320,0 MFD
  • Compressor model: NF
  • Connection size: 1/4 in
  • Voltage of capacitor: 125 V

Specs

–
Product Type:

Capacitor

Voltage:

125v

MFD:

320

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy