Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Compressors
Danfoss Compressors
60,000 BTU Scroll Compressor R-22, 3-Phase (208/230V)
Brand:
Danfoss
SKU:
120U2297
Rating:
(0)
Q&A:
(0)
Hover image to zoom
120U2297 has been discontinued
Discontinued December 4, 2024
This product has been discontinued.
MANUALS (3)
Brochure
Submittal Sheet
Install Instructions
Brochure
Submittal Sheet
Install Instructions
Product Highlights
–
60000 BTU Capacity
208/230V
R-22
Description
–
Product Features
Volts: 208/230
Phase: 3
BtuH Capacity @ 45°F Evap.: 60,000
Suction Conn.: 7/8" ODF
Discharge Conn.: 1/2" ODF
Compressor: Scroll
Application: High Temperature
Refrigerant: R22
Hide Description
Specs
–
Product Type:
Compressor
Capacity (BTU):
60000
Voltage:
208/230V
Phase:
3
Hertz:
60
Refrigerant Type:
R-22
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Capacity (BTU)
...
Voltage
...
Phase
...
Refrigerant Type
...
CURRENT ITEM
60,000 BTU Scroll Compressor R-22, 3-Phase (208/230V)
SKU:
120U2297
Danfoss
Compressor
60000
208/230V
3
R-22
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 61000 BTU (208/230V)
SKU:
AR61KP-BFV
Arrco
Compressor
61000
208V
230V
1
R-407C
R-22
×
Video