Apply to be a TradeMaster!
Main product image of 32,305 BTU Scroll Compressor R22, 2.75 HP (208/230V)
Magnifying glass
Hover image to zoom

32,305 BTU Scroll Compressor R22, 2.75 HP (208/230V)

Brand:
Danfoss
SKU:
120U3196
Rating:
(0)
Q&A:
(0)
32,305 BTU Scroll Compressor R22, 2.75 HP (208/230V)
Magnifying glass
Hover image to zoom
$1,052.73 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 74.98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2-3/4 HP
Product Highlight: Voltage
208/230V
Product Highlight: Suction Line
3/4" SL
Product Highlight: Discharge
1/2"
Product Highlight: Refrigerant Type
R-22

Description

–
  • High-quality, quiet, and easy to install
  • Universal replacement for air conditioning and heat pump applications
  • Same 7.5” square bolt pattern with similar suction/discharge connection heights as Copeland
  • Lighter and quieter with 30% fewer parts than Copeland
  • Unloaded scroll set eliminates the need for start capacitor
  • Superior thermal fault protection (blocked TXV, loss of charge, etc)

Specs

–
Horse Power:

2-3/4

Voltage:

208/230V

Phase:

1

Suction Line:

3/4"

Discharge:

1/2"

Refrigerant Type:

R-22

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
Refrigerant Type
CURRENT ITEM
Product Image of 32,305 BTU Scroll Compressor R22, 2.75 HP (208/230V)
32,305 BTU Scroll Compressor R22, 2.75 HP (208/230V)
SKU: 120U3196
208/230V
1
R-22
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy