Apply to be a TradeMaster!
Main product image of 42,000 BTU Scroll Compressor R-22, 3-Phase (208/230V)
Magnifying glass
Hover image to zoom

42,000 BTU Scroll Compressor R-22, 3-Phase (208/230V)

Brand:
Danfoss
SKU:
120U3209
Rating:
(0)
Q&A:
(0)
42,000 BTU Scroll Compressor R-22, 3-Phase (208/230V)
Magnifying glass
Hover image to zoom
120U3209 has been discontinued
Discontinued December 4, 2024
This product has been discontinued.

Product Highlights

–
Product Highlight: Capacity (BTU)
42000 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-22

Description

–
Product Features
  • Volts: 208-230
  • Phase: 3
  • BtuH Capacity @ 45°F Evap.: 42,000
  • Suction Conn.: 3/4" ODF
  • Discharge Conn.: 1/2" ODF
  • Compressor: Scroll
  • Application: High Temperature
  • Refrigerant: R22

Specs

–
Product Type:

Compressor

Capacity (BTU):

42000

Voltage:

208/230V

Phase:

3

Hertz:

50/60

Refrigerant Type:

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Capacity (BTU)
Voltage
Phase
Refrigerant Type
CURRENT ITEM
Product Image of 42,000 BTU Scroll Compressor R-22, 3-Phase (208/230V)
42,000 BTU Scroll Compressor R-22, 3-Phase (208/230V)
SKU: 120U3209
Compressor
42000
208/230V
3
R-22