Apply to be a TradeMaster!
Main product image of 54,000 BTU PVE Scroll Compressor (4.5 HP, 208/230V)
Magnifying glass
Hover image to zoom

54,000 BTU PVE Scroll Compressor (4.5 HP, 208/230V)

Brand:
Danfoss
SKU:
120U3212
Rating:
(0)
Q&A:
(0)
54,000 BTU PVE Scroll Compressor (4.5 HP, 208/230V)
Magnifying glass
Hover image to zoom
$1,256.72 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 196.21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
54000 BTU Capacity
Product Highlight: Ton
4.5
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-22

Specs

–
Product Type:

Compressor

Capacity (BTU):

54000

Ton:

4.5

Voltage:

208/230V

Refrigerant Type:

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Capacity (BTU)
Voltage
Refrigerant Type
CURRENT ITEM
Product Image of 54,000 BTU PVE Scroll Compressor (4.5 HP, 208/230V)
54,000 BTU PVE Scroll Compressor (4.5 HP, 208/230V)
SKU: 120U3212
Compressor
54000
208/230V
R-22
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy