Apply to be a TradeMaster!
Main product image of ESBE CRA112 Setpoint Control
Magnifying glass
Hover image to zoom

ESBE CRA112 Setpoint Control

Brand:
Danfoss
SKU:
12720212
Rating:
(2)
Q&A:
(0)
ESBE CRA112 Setpoint Control
Magnifying glass
Hover image to zoom
12720212 has been discontinued
Discontinued August 22, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
ESBE CRA122 Setpoint Control (w/ Built-In Temperature Controller)
Brand:
Danfoss
SKU:12742212
(0)
Order by 6PM, receive 3 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
53 lb-in Torque
Product Highlight: Rotation
90° rotation

Description

–

Note: To directly replace this item, please purchase both 12742212 and 193B1616.


The ESBE CRA112 is a combined actuator and constant flow temperature control with an adjustable setting operation range. This constant regulation of flow temperature is an ideal controller for applications that require constant monitoring or regulation of temperature. Several application examples could involve domestic hot water, slab radiant heating, or return water temperature protection. Depending on the placement of the sensor and the piping of the CRA112 assembly, it will either be regulating the temperature by either mixing or diverting.



The compact CRA112 control mounts directly to an ESBE VRG valve body ( 1/2" to 2" only) - both 3-way and 4-way configurations. The CRA112 can also be mounted to ESBE's discontinued MG and G series valves up to 2" size


Benefits:

  • Complete control package; actuator controller and remote sensor* included *Included sensor lead is 4.9 ft/1.5m, but available 16 ft/5m lead can be purchased (17053100)
  • Simple 'push in rocker' for navigating menu
  • Easy to use LCD backlit digital display
  • Quickly mounts to ESBE valve bodies
  • Adjustable setpoint temperature range of 41 to 203F (5 to 95C)
  • Able to maintain two unique setpoint temperatures with use of an external relay (ex: 120F (49C) and 140F (60C)

Specs

–
Voltage:

24V

Torque:

53 lb-in

Running Time:

25 Seconds @ 60 Hz.

Rotation:

90° rotation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Junk

Every season we go through a new motor. This year we found the valve itself was no longer moving as freely as it used to. It has only been two years since it was all installed. Don't buy this actuator or the valve body. Go with something else preferably with a belimo motor on it.
Derek
Harrisburg, PA
2 years ago
Was this review helpful to you?

Nice product

Easy to install, works nice
Joe
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?