Shop Resideo Sale
Main product image of 1-1/2" 3-Way Mixing Valve, -15 to 230°F (Threaded)
Magnifying glass
Hover image to zoom

1-1/2" 3-Way Mixing Valve, -15 to 230°F (Threaded)

Brand:
Danfoss
SKU:
193B1506
Rating:
(1)
Q&A:
(1)
1-1/2" 3-Way Mixing Valve, -15 to 230°F (Threaded)
Magnifying glass
Hover image to zoom
$294.47 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/2"
Product Highlight: Flow Capacity (Cv)
29.3 Cv
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Min Temp (F)
-15°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

–
The ESBE VRG series of 3-way valves are designed to mix water to the appropriate temperature to meet the zone or system requirements within heating and cooling systems. The redesigned VRG valve replaces the MG and G series of rotary valves providing additional operational features. By either mixing or diverting, the fluid temperature leaving the valve is regulated by the VRG in either a manual operation or automatically when coupled with the ARA600 Series or 90 Series electronic motor actuator. These actuators are typically connected to an outdoor reset controller, DDC system or boilers with integrated controls.
  • VRG series valves are a rotary design allowing for great flexibility in field piping layout
  • Compact valve size
  • Exceptionally low internal leakage rate
  • Visible position indicator and knob
  • Easily adaptable with ESBE electronic motor actuator styles ARA600 or series 90
  • Suitable fluid: water (maximum 50% glycol) for closed loop heating or chilled systems

Specs

–
Size:

1-1/2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Min Temp (F):

-15°F

Max Temp (F):

230°F

Flow Capacity (Cv):

29.3

Max Pressure (PSI):

145

Application:

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent performance

I've used 4 of these so far with the 92k2 actuator to provide low temp supply for radiant heating. I like to use these 3 and 4 way valves because they have a very high cV value.
zach
New City, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the actuator that can be put on this valve. I am having trouble finding them.

Asked by Andrew 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the ARA600 Series or 90 Series electronic motor actuators.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy